text.skipToContent text.skipToNavigation

Gedore 2 Double End Ring Spanner 10 x 11mm Vanadium Steel Chrome Plated 195mm


Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Položka č.
Surface protection Chromium-plated
Length (mm) 195
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 11
Ambalat la 1

technické údaje

Surface protection Chromium-plated
Length (mm) 195
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Height of head small (mm) 8.5
Height of head large (mm) 9.5
Half moon model No
Head width small (mm) 15.9
Head width large (mm) 17.5
Ratcheting model No
Point count 12
Open model No
Brand Gedore
Weight per piece (g) 95
Commodity code 8204110000
Model 2
Type Double End Ring Spanner

Popis

Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Satin non-glare finish, Carefully forged and professionally machined: Ring: thin-walled, 5° deep offset from shaft, with UD profile for gentle transmission of force, High bending strength - does not fracture or splinter when overloaded, thus minimising the risk of injury, Overloading indicated by deformation, For extremely deep or inset bolts, Top-grade industrial quality for the hardest of continuous use

Čísla materiálu

Položka č. G2144.010.011
EAN 4010886601594
UBB 240120122587
UNSPSC 27111743
Číslo materiálu výrobcu 6015940

Produktov ({0})

  Sklad Čistá cena   PRIHLÁSIŤ SA
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.