text.skipToContent text.skipToNavigation

Gedore 1.18/1 Puller External 2-Arm 110mm Jaw Width 110mm Jaw Depth

Article number 8Q429968
Design Wheel-hub puller
Max. tensile force (N) 2
Thread length (mm) 163
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 110

Specifications

Design Wheel-hub puller
Max. tensile force (N) 2
Thread length (mm) 163
Number of hooks 2
Reversible arms Yes
Chucking clamp Yes
Clamping reach (mm) 110
Width of hooked foot (mm) 17
Depth of hooked foot (mm) 18
Thickness of hooked foot at tip (mm) 5
Max. clamping spread (external pulling) (mm) 110
Brand Gedore
Commodity code 82055980
Model 1.18/1

Article numbers

Article number 8Q429968
EAN 4036976111118
UBB 500642676646
UNSPSC 27111712
Manufacturer article nr  1464965
Do not close this page. This message will disappear, when the page is fully loaded.