text.skipToContent text.skipToNavigation

Facom Impact Torx Screwdriver Bit TX45

Article number 7O356518
Size bit (mm)
Screwing system Torx
Total length (mm) 35
Size (TX) 45
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch

Specifications

Size bit (mm) 7.77
Screwing system Torx
Total length (mm) 35
Size (TX) 45
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 0.313
Two-sided No
Type of cross head None
Brand Facom
Commodity code 82079099

Article numbers

Article number 7O356518
EAN 3148510239989
UBB 500639155034
UNSPSC 27110000
Manufacturer article nr  ENX.245
Do not close this page. This message will disappear, when the page is fully loaded.