Twist drills
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
Drilling
Twist drills
U0025.048.001
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
Fabory Stubby Drill Bit 4.8mm HSS-G Cylindrical Shank 62mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U0025.048.001
Total length (mm)
Diameter drill (mm)
Holding system
Cylindrical plug-in axle
Cutting length (mm)
26
Cutting material
Other
Tip angle (°)
118
Shank shape
Cylindrical
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
62
Diameter drill (mm)
4.8
Holding system
Cylindrical plug-in axle
Cutting length (mm)
26
Cutting material
Other
Tip angle (°)
118
Shank shape
Cylindrical
Cutting direction
Right
Spiral drill
Yes
Brand
Fabory (labor)
Weight per piece (g)
8
Type
Stubby Drill Bit
Download as PDF
Print
Article numbers
Article number
U0025.048.001
EAN
8715494657341
UBB
407201054738
UNSPSC
23241639
Manufacturer article nr
021500-AQ000480