Tools
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
Tapping
Dies
U1105.412.001
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
Fabory Round Die G1-5/8"-11 HSS 90 x 22mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
U1105.412.001
Design
Thread cutting die
Outer diameter (mm)
90
Height
22
Thread type
BSPF
Number of teeth per inch
11
Cutting material
Other
Thread size (inch)
1 5/8 inch
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Thread cutting die
Outer diameter (mm)
90
Height
22
Thread type
BSPF
Number of teeth per inch
11
Cutting material
Other
Thread size (inch)
1 5/8 inch
Brand
Fabory
Weight per piece (g)
750
Commodity code
8207403000
Type
Round Die
Download as PDF
Print
Article numbers
Article number
U1105.412.001
UBB
240202513364
UNSPSC
27110000