text.skipToContent text.skipToNavigation

Fabory Machine Tap M12x1.75 Metric 35° DIN 376C HSS-E 110mm


Article number U0803.120.001
Design Machine tap
Thread length (mm) 18
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.75
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 18
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 18
Pitch thread (mm) 1.75
Thread size 12
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
With cooling channel No
Colour ring identification None
Key square (mm) 7
Left-handed thread No
Brand Fabory
Weight per piece (g) 50
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number U0803.120.001
UBB 240203245057
UNSPSC 23241615
Do not close this page. This message will disappear, when the page is fully loaded.