text.skipToContent text.skipToNavigation

Fabory Machine Tap 1-1/2-11 BSP DIN 5156C HSS-E 190mm


Artikelnummer U0736.381.001
Design Machine tap
Thread length (mm) 32
Total length (mm) 190
Shaft diameter (mm) 36
Thread type Other
Cutting length (mm) 32
Suitable for blind holes Yes
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 32
Total length (mm) 190
Shaft diameter (mm) 36
Thread type Other
Cutting length (mm) 32
Suitable for blind holes Yes
Suitable for stainless steel No
Cutting material HSS-E
Thread per inch 11
With cooling channel No
Colour ring identification None
Key square (mm) 29
Left-handed thread No
Thread size (inch) 1 1/2 inch
Brand Fabory
Weight per piece (g) 250
Commodity code 8207401000
Type Machine Tap

Artikelnummers

Artikelnummer U0736.381.001
UBB 240203237542
UNSPSC 23241615
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.