Mills
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
Milling
Mills
5S407381
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
End mill nominal dm 16 mm insert length 60 mm PROMAT
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5S407381
Design
Chamfering cutter
Total length (mm)
112
Shaft diameter (mm)
16
Suitable for stainless steel
Yes
Working length (mm)
60
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Chamfering cutter
Total length (mm)
112
Shaft diameter (mm)
16
Suitable for stainless steel
Yes
Working length (mm)
60
Suitable for cast iron
Yes
Suitable for nonferrous metals
Yes
Number of teeth
5
Cutting material
Other
Cutting direction
Right
With shaft
Yes
Diameter cutter (mm)
16
Brand
Promat
Commodity code
82077010
Download as PDF
Print
Article numbers
Article number
5S407381
EAN
4015448717102
UBB
500582579453
UNSPSC
27112803
Manufacturer article nr
4000866568