text.skipToContent text.skipToNavigation

Dormer A108 Split Point Jobber Drill Bit 1.9mm HSS Cylindrical Shank 46mm


Artikelnummer 9B025619
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 22
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Verpakt per 1

Specificaties

Total length (mm) 46
Diameter drill (mm) 1.9
Holding system Cylindrical plug-in axle
Cutting length (mm) 22
Cutting material HSS
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A108
Type Split Point Jobber Drill Bit

Artikelnummers

Artikelnummer 9B025619
EAN 7320760007631
UBB 500630470184
UNSPSC 23241639
Fabrikant artikelnummer A1081.9
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.