text.skipToContent text.skipToNavigation

Dormer E256 Machine Tap M12x1.75 Metric DIN 371 HSS-E 110mm


Article number 5V729022
Design Machine tap
Thread length (mm) 23
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 23
Pitch thread (mm) 1.75
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 23
Total length (mm) 110
Shaft diameter (mm) 9
Thread type Metric
Cutting length (mm) 23
Pitch thread (mm) 1.75
Thread size 12
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Cutting material HSS-E
Flank angle (°) 30
With cooling channel No
Colour ring identification Red
Key square (mm) 7
Left-handed thread No
Brand Dormer
Commodity code 8207401000
Model E256
Type Machine Tap

Article numbers

Article number 5V729022
EAN 7320760674406
UBB 500631448494
UNSPSC 23241615
Manufacturer article nr  E256M12
Do not close this page. This message will disappear, when the page is fully loaded.