text.skipToContent text.skipToNavigation

Dormer A147 Jobber Drill Bit 1.2mm HSS-E Cylindrical Shank 38mm


Article number 3Z549355
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Packed per 1

Specifications

Total length (mm) 38
Diameter drill (mm) 1.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 16
Cutting material HSS-E
Shank shape Cylindrical
Spiral drill Yes
Brand Dormer
Commodity code 8207506000
Model A147
Type Jobber Drill Bit

Article numbers

Article number 3Z549355
EAN 7320760690703
UBB 500661454396
UNSPSC 31390000
Manufacturer article nr  A1471.2
Do not close this page. This message will disappear, when the page is fully loaded.