Connector boxes
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
Cables & reels
Connector boxes
9R953796
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
Brennenstuhl Super-Solid Extension Lead Power Strip 5x Type E Sockets 230V 3500W 2.5m Cable
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9R953796
Nominal current (A)
16
Colour
Silver
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Surface protection
Lacquered
Length of power cord (m)
2.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal current (A)
16
Colour
Silver
Core cross section (mm²)
1.5
Halogen free
No
Housing shape
Rectangular
Surface protection
Lacquered
Length of power cord (m)
2.5
Number of socket outlets with protective contact (SCHUKO)
5
Residual current circuit breaker (RCCB)
No
With on/off switch
Yes
Mains filter
No
With cover lid
No
Quality class
Thermoplastic
Rotated central insert
Yes
Over voltage protection
No
Material
Plastic
Degree of protection (IP)
IP20
Surface finishing
Glossy
Number of CEE socket outlets
0
Number of socket outlets with earth pin
0
Number of other socket outlets
0
Number of cold device socket outlets
0
Number of Euro socket outlets
0
Brand
Brennenstuhl
Model
Super-Solid-Line
Download as PDF
Print
Article numbers
Article number
9R953796
EAN
4007123174102
UBB
500647365021
UNSPSC
39121031
Manufacturer article nr
1153340115