Extension cables
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
Cables & reels
Extension cables
6M876953
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
Brennenstuhl Extension cord Blue 1169820
Add to catalogue
Article number
6M876953
Nom. conductor cross-section
1.5
Connection 1
Other
Connection 2
Other
Length (mm)
25
Colour outer sheath
Blue
View all specifications
Specifications & standards
Downloads
Specifications
Nom. conductor cross-section
1.5
Connection 1
Other
Connection 2
Other
Length (mm)
25
Colour outer sheath
Blue
Material outer sheath
Other
Number of cores
3
Spiralized cable
No
Approx. outer diameter
5
Degree of protection (IP)
IP44
With cord switch
No
With protective conductor
Yes
Connector system system-oriented
No
Oil-resistant in accordance with IEC 60811-404
Yes
Brand
Brennenstuhl
Model
BREMAXX®
Download as PDF
Print
Description
BREMAXX® Extension Cable IP 44. For short-term use outdoors, IP 44. BREMAXX® cable - anti-freezing, highly flexible down to -35 °C, oil and UV resistant, high mechanical loading capacity. With extra robust earthed plug and socket. Cable length: 25 m. Cable: AT-N05V3V3-F 3G1,5. Cable quality: BREMAXX®. Cable colour: Blue. Plug-in system: DE.
Article numbers
Article number
6M876953
EAN
4007123603541
UBB
500647397206
UNSPSC
39121440
Manufacturer article nr
1169820