text.skipToContent text.skipToNavigation

Bosch Metal Drill Bit 11mm HSS-Co 142mm


Article number 0A246333
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 11
Holding system Other
Cutting length (mm) 94
Suitable for stainless steel Yes
With centre drill No
Packed per 1

Specifications

Total length (mm) 142
Diameter drill (mm) 11
Shaft diameter (mm) 11
Holding system Other
Cutting length (mm) 94
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Bosch
Commodity code 82075060
Type Metal Drill Bit

Article numbers

Article number 0A246333
EAN 3165140521024
UBB 500648430840
UNSPSC 27112700
Manufacturer article nr  2608585867
Do not close this page. This message will disappear, when the page is fully loaded.