text.skipToContent text.skipToNavigation

Bosch Flap disc 1 115 x 431 80


Article number 6Q454412
Application Grinding
Disc diameter (mm) 115
Suitable for wet operation No
Granulation 80
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 10
Full Box only

Specifications

Application Grinding
Disc diameter (mm) 115
Suitable for wet operation No
Granulation 80
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device No
Brand Bosch
Commodity code 68051000

Article numbers

Article number 6Q454412
EAN 3165140786690
UBB 500648738754
UNSPSC 27112700
Manufacturer article nr  2608601272
Do not close this page. This message will disappear, when the page is fully loaded.