text.skipToContent text.skipToNavigation

Bosch EXPERT Hammer Drill Bit 12mm SDS-max Shank 540mm


Numéro d'article 1D086031
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Emballé par 1

Spécifications

Total length (mm) 540
Diameter drill (mm) 12
Holding system SDS-max
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075030
Type Hammer Drill Bit

Numéros d'articles

Numéro d'article 1D086031
EAN 4059952532769
UBB 500718662355
UNSPSC 27112700
N° Article du fabricant 2608900202
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.