text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 36T 130 x 20 x 2.4mm


Artikelnummer 3F276345
Max. number of revolutions (1/min) 14600
Saw blade diameter (mm) 130
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Cutting width (mm) 24
Verpakt per 1

Specificaties

Max. number of revolutions (1/min) 14600
Saw blade diameter (mm) 130
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Cutting width (mm) 24
Number of teeth 36
Thickness saw blade (mm) 195
Brand Bosch
Commodity code 82023100
Type Circular Saw Blade

Artikelnummers

Artikelnummer 3F276345
EAN 3165140795739
UBB 500648575487
UNSPSC 27112700
Fabrikant artikelnummer 2608644007
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.