text.skipToContent text.skipToNavigation

Bessey TG Screw Clamp 250mm Cast Iron 80mm Jaw Depth with Wooden Handle


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Objednací číslo K0408.000.025
Chucking range (mm) 250 - 250
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Baleno po 1

Specifikace

Chucking range (mm) 250 - 250
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 820
Type TG Screw Clamp

Popis

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Čísla materiálu

Objednací číslo K0408.000.025
EAN 4008158008790
UBB 203180010456
UNSPSC 31162903
Výrobní číslo položky TG25B8
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.