text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TGK-2K clamping width 600 mm radius 120 mm 2-comp


Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Artículo No. K0415.000.060
Design With rail
Quality class Other
Material Other
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Embalado por 1

Especificaciones

Design With rail
Quality class Other
Material Other
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 2995

Descripción

Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Números de artículo

Artículo No. K0415.000.060
EAN 4008158030272
UBB 500570265560
UNSPSC 31162903
Artículo del fabricante nr TGK60-2K
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.