text.skipToContent text.skipToNavigation

Bahco Torque wrenches 3/8;20-100 NM


Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article number 7A966490
Electronic No
Connection size 3/8 inch
Tightening moment (Nm) 20 - 100
Accuracy according to ISO 6789 (%) 4
Brand Bahco
Packed per 1

Specifications

Electronic No
Connection size 3/8 inch
Tightening moment (Nm) 20 - 100
Accuracy according to ISO 6789 (%) 4
Brand Bahco

Description

Mechanical torque wrench Accuracy: ± 4% (cw) Fixed ratchet head 24-36 teeth / 10°-15° action ISO 6789.

Article numbers

Article number 7A966490
EAN 7314150311606
UBB 500667024862
UNSPSC 27110000
Manufacturer article nr  7445-100
Do not close this page. This message will disappear, when the page is fully loaded.