Hexagon head bolt DIN 931 Stainless steel A4 7055000
Hexagon head bolt DIN 931 Stainless steel A4 8053510
Hexagon head bolt DIN ≈931 Plastic Polyamide (nylon) 6.6 M8X70/6556090.080.070
Hexagon head bolt DIN 931 Steel Plain 8.801000
Hexagon head bolt ISO 4014 Steel Zinc plated 8.801200
Hexagon head bolt ISO 4014 Steel (AD-W7) Plain 5.6 for pressure vessels08750
Hexagon head bolt ISO metric thread DIN 931 Steel Hot dip galvanized 8.801400
Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.904105
Hexagon head bolt DIN 931 Steel Plain 12.904108
Hexagon head bolt DIN 931 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.801226
Hexagon head bolt DIN 931 Steel Plain 10.904100
Hexagon head bolt DIN 931 Steel Hot dip galvanized 8.8 oversized01420
Hexagon head bolt ISO 4014 Steel Zinc plated yellow passivated 8.801220
Hexagon head bolt DIN 931 Stainless steel A2 7051000
Hexagon head bolt DIN 931 Steel Zinc plated 10.904102
Hexagon head bolt ISO 4014 Steel Zinc plated with thick Cr(III) passivation 8.801224
Hexagon head bolt ISO 4014 Steel Zinc plated 10.904101
Hexagon head bolt DIN 931 Steel Zinc plated with thick Cr(III) passivation 8.801221
Hexagon head bolt ISO 4014 Steel (AD-W7) Zinc plated 5.6 for pressure vessels08751
Hexagon head bolt ISO 4014 Steel 25CrMo4+QT Zinc plated for pressure vessels23020