Wera 849 Twist Drill Bit 4mm HSS Hexagon Shank 74mm2Q382661
Wera 846 Countersink 90° 8.3mm 3 Cutting Edge 20mm Shank HSS 31mm3B226209
Wera 846 Countersink 90° 6.3mm 3 Cutting Edge 20mm Shank HSS 31mm3U861969
Wera 848 Twist Drill Bit 3.1mm HSS Hexagon Shank 40mm8U927688
Wera 848 Twist Drill Bit 4.1mm HSS Hexagon Shank 44mm2Q681146
Wera 846 Countersink 90° 12.4mm 3 Cutting Edge 20mm Shank HSS 35mm2K678073
Wera 849 Twist Drill Bit 5mm HSS Hexagon Shank 85mm5L949513
Wera 845 Countersink 90° 12.4mm 1 Cutting Edge 21mm Shank HSS 36mm7J956805
Wera 848 Twist Drill Bit 6mm HSS Hexagon Shank 50mm3B150822
Wera 845 Countersink 90° 6.3mm 1 Cutting Edge 21mm Shank HSS 32mm3L652746
Wera 846/8 Countersink Bit Set in Case 6.3-20.5mm 8-Piece2T423146
Wera 849 Twist Drill Bit 8mm HSS Hexagon Shank 110mm7B534159
Wera 846 Countersink 90° 20.5mm 3 Cutting Edge 20mm Shank HSS 41mm2E075321
Wera 845 Countersink 90° 8.3mm 1 Cutting Edge 21mm Shank HSS 32mm4I979161
Wera 849 Twist Drill Bit 6mm HSS Hexagon Shank 95mm1M866209
Wera 845 Countersink 90° 10.4mm 1 Cutting Edge 21mm Shank HSS 34mm4V195133
Wera 846 Countersink 90° 16.5mm 3 Cutting Edge 20mm Shank HSS 40mm8P015511
Wera 848 Twist Drill Bit 3.3mm HSS Hexagon Shank 40mm3V743968
Wera 848/851/867/19 Twist Drill Bit and Bit Set in Pouch 19-Piece6C188092
Wera 845/8 Countersink Bit Set in Case 6.3-20.5mm 8-Piece5K534880