text.skipToContent text.skipToNavigation

Wera 848/851/867/19 Twist Drill Bit and Bit Set in Pouch 19-Piece


848/851/867/19 Metal Twist Drill Bits and Bits Set, 19 pieces 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 6x 848 HSS Metal Twist Drill Bits: 3x38 mm, 4x44 mm, 4.2x45 mm, 5x50 mm, 6x50 mm, 8x51 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm

Article number 6C188092
Packaging Bag
Holding system Hexagon holder
Diameter (mm) 3 - 8
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Packaging Bag
Holding system Hexagon holder
Diameter (mm) 3 - 8
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 6
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 19
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 12
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Cutting material HSS
Brand Wera
Type Twist Drill Bit and Bit Set

Description

848/851/867/19 Metal Twist Drill Bits and Bits Set, 19 pieces 1x 888/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 6x 848 HSS Metal Twist Drill Bits: 3x38 mm, 4x44 mm, 4.2x45 mm, 5x50 mm, 6x50 mm, 8x51 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm19-piece metal twist drill bit and bit set. High quality metal twist drill bits for precise drilling in metal. Made out of high speed steel (HSS). A finely-tuned material elasticity provides for great durability. Very good concentricity. The hexagonal shaft ensures very good power transfer. Tough viscous bits for universal use. Drive: hexagon, suitable for holders as per DIN ISO 1173-D 6.3. Includes robust belt pouch for secure storage.

Article numbers

Article number 6C188092
EAN 4013288111654
UBB 500643625642
UNSPSC 23241639
Manufacturer article nr  05104652001
Do not close this page. This message will disappear, when the page is fully loaded.