text.skipToContent text.skipToNavigation

3M Cutting wheel T42 230X2,5X22,23


3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.

Artikelnummer 2B869880
Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 230
Granulation 36
Verpakt per 1

Specificaties

Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 230
Granulation 36
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Brand 3M
Model Cubitron II

Omschrijving

3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.

Artikelnummers

Artikelnummer 2B869880
EAN 5902658065361
UBB 500636940099
UNSPSC 31191500
Fabrikant artikelnummer 65481
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.