text.skipToContent text.skipToNavigation

DIN 6319 C Steel 550+100 HV10 Plain M36


Numero articolo
Diametro
Marchio Fabory
Material Steel
Material technical 550+100 HV10
Surface treatment Plain
Tipo no. C
Weight per piece (g) 195
Confezionato per 25
Solo full box

Specifiche

Diametro M36
Marchio Fabory
Material Steel
Material technical 550+100 HV10
Surface treatment Plain
Tipo no. C
Weight per piece (g) 195
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
Codice merceologico 7318220098

Dimensioni

F max (kN) 394
d1 (H13) 37
d2 ( H13) 42
d3 68
h2 14
h4 ≈ 23.5

Standard

DIN 6319-C

Numeri di articolo

Numero articolo 16206.360.001
EAN 4020772081812
UBB 950356451670
UNSPSC 31161801

Prodotti (10)

Diameter   Stock Prezzo netto   Iscriviti
M6 - -
M8 - -
M10 - -
M12 - -
M14 - -
M16 - -
M20 - -
M24 - -
M30 - -
M36 - -
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.