Perni
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
Barre filettate e tiranteria
Perni
21551
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
Stud metal end ≈ 1d DIN 938 Steel Zinc plated 5.8
Previous
Next
Numero articolo
Marchio
Fabory
Class
5.8
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 10 mm. The overall length of the stud is 70 + 10 = 80 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 938 with a metal end ≈1d have many applications, but are mainly intended for use in steel counterparts.
Visualizza tutte le specifiche
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Marchio
Fabory
Class
5.8
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 10 mm. The overall length of the stud is 70 + 10 = 80 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 938 with a metal end ≈1d have many applications, but are mainly intended for use in steel counterparts.
Standard
DIN
938
NF
E25-135
Per questo prodotto non sono disponibili documenti da scaricare
Prodotti ({0})
Mostra tutte le varianti
Numero articolo
Il tuo numero articolo
Specifiche
Stock
Prezzo netto
Prezzo per
Quantità
 
Stock
Prezzo netto
Iscriviti
Precedente
Nessun risultato è stato trovato per questo filtro.
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.
I miei cataloghi
Predefinito
Vai ai miei cataloghi
Continua a ordinare