text.skipToContent text.skipToNavigation

Stud metal end ≈ 1,25d DIN 939 Stainless steel A4 M12X60

Numero articolo
Diametro
Lunghezza
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end bm = 12 mm. The overall length of the stud is 70 + 12 = 82 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 939 with a metal end ≈1,25d have many applications, but are mainly intended for use in cast iron counterparts.

Specifiche

Diametro M12
Lunghezza 60 mm
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end bm = 12 mm. The overall length of the stud is 70 + 12 = 82 mm. The thread length on the nut end b= 26 mm.
  • The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
  • In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
  • Studs according to DIN 939 with a metal end ≈1,25d have many applications, but are mainly intended for use in cast iron counterparts.

Dimensioni

b:L≤125mm 30
b:125mmL≤200mm 36
bm ≈ 1,25d 15
b =L-(x+3) up to L≤ 35
d-D M12
L (mm) 60
P 1.75
x 4.3

Standard

NF E25-135
DIN 939

Numeri di articolo

Numero articolo 55270.120.060
EAN 8715492339836
UBB 950351891334
UNSPSC 31161610

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.