text.skipToContent text.skipToNavigation

Ruko Hole saw 48-1.7/8


The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Numero articolo F6455.480.001
Diametro 48
Adatto per acciaio inox
Adatto per plastica
Adatto per acciaio
Adatto per metalli non ferrosi
Confezionato per 1

Specifiche

Diametro 48
Adatto per acciaio inox
Adatto per plastica
Adatto per acciaio
Adatto per metalli non ferrosi
Adatto per cartongesso
Adatto per legno
Marchio Ruko
Weight per piece (g) 108
Codice merceologico 82079010
Type Hole Saw

Descrizione

The RUKO tungsten-carbide-tipped hole saws can be used in hand and pillar drills. When employing pillar drills, use manual advance only. Suitable for high chrome alloyed steels such as V2A and V4A (up to 2.0 mm), steel and cast steel, non-ferrous and lightweight metals, plastics, reinforced fabrics, plasterboard and lightweight boards, wood processing up to max. 4.0 mm.

Numeri di articolo

Numero articolo F6455.480.001
EAN 4007140006196
UBB 240140172224
UNSPSC 27112826
Nr articolo produttore  105048
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.