text.skipToContent text.skipToNavigation

Other insulation fixings 80W


The fischer retaining disc DHT S W is a retaining disc made of high-quality nylon with a pre-mounted screw. Using a cordless drill/screwdriver, the DHT is set in the through-type installation in wood and wooden materials without pre-drilling. After installation, the screw head is sealed with the enclosed plug. The fischer retaining disc DHT S W is ideal

Numero articolo 44395FIS
Colore White
Design Altro
Materiale Plastic
Adatto per calcestruzzo gassoso No
Adatto per viti da carrozza No
Confezionato per 1

Specifiche

Colore White
Design Altro
Materiale Plastic
Adatto per calcestruzzo gassoso No
Adatto per viti da carrozza No
Con bordo
Adatto per il fissaggio con fascette No
Marchio Fischer
Color title White
Disc ø (mm) 50
Overall length (mm) 75
Shank size ( mm) 40
Weight per piece (g) 17.126

Descrizione

The fischer retaining disc DHT S W is a retaining disc made of high-quality nylon with a pre-mounted screw. Using a cordless drill/screwdriver, the DHT is set in the through-type installation in wood and wooden materials without pre-drilling. After installation, the screw head is sealed with the enclosed plug. The fischer retaining disc DHT S W is ideal for fixing pressure-resistant insulating materials in wood and wood materials, as well as sheet thicknesses up to 0.8 mm.

Numeri di articolo

Numero articolo 44395FIS
EAN 4006209443958
UBB 500616645411
UNSPSC 30140000
Nr articolo produttore  44395
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.