text.skipToContent text.skipToNavigation

KIPP Indexing plungers, short, lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip

Article number
Marchio Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black/grey thermoplastic.Version: Indexing pin not hardened, ground, bright.Note: Indexing plungers are used to prevent any change in position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back.

Specifications

Marchio Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black/grey thermoplastic.Version: Indexing pin not hardened, ground, bright.Note: Indexing plungers are used to prevent any change in position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.