Sockets & set screws
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
Chiavi e viti di arresto
Viti a testa bombata
51029
51029.080.080
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
Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M8X80
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M8
Lunghezza
80 mm
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
d-D
M8
dk (max.)
14
k (max.)
4.4
L (mm)
80
P
1.25
Socket
40
Scarica PDF
Stampa
Standard
BS
≈4168-6
ISO
≈7380-1
ASME
≈B18.3.4M
NF
≈E25-126
Numeri di articolo
Numero articolo
51029.080.080
EAN
8715494553728
UBB
500635833683
UNSPSC
31161518
Per questo prodotto non sono disponibili documenti da scaricare