text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M6X30


Numero articolo
Diametro
Lunghezza
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Confezionato per 200
Solo full box

Specifiche

Diametro M6
Lunghezza 30 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M6
dk (max.) 10.5
k (max.) 3.3
L (mm) 30
P 1
Socket 30

Standard

NF ≈E25-126
ISO ≈7380-1
BS ≈4168-6
ASME ≈B18.3.4M

Numeri di articolo

Numero articolo 51029.060.030
EAN 8715494112123
UBB 500571712206
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.