text.skipToContent text.skipToNavigation

Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A2 M10X20


Numero articolo
Diametro
Lunghezza
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Confezionato per 100
Solo full box

Specifiche

Diametro M10
Lunghezza 20 mm
Driving features Hexalobular
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M10
dk (max.) 17.5
k (max.) 5.5
L (mm) 20
P 1.5
Socket 50

Standard

BS ≈4168-6
ASME ≈B18.3.4M
ISO ≈7380-1
NF ≈E25-126

Numeri di articolo

Numero articolo 51029.100.020
EAN 8715494553858
UBB 500635834004
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.