text.skipToContent text.skipToNavigation

Hexagon socket set screw with nylon dog point (thrust screw) Steel Plain 5.8 M5X16


Numero articolo
Diametro
Lunghezza
Class 5.8
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Nylon dog
Confezionato per 25
Solo full box

Specifiche

Diametro M5
Lunghezza 16 mm
Class 5.8
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Nylon dog
Surface treatment Plain
Thread Metric thread
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
  • These set screws (thrust screws) are ideal for clamping or exerting pressure on threaded spindles, axles, shafts and coated surfaces without causing damage to the clamped material.

Dimensioni

d-D M5
d2 3
L (mm) 16
P 0.8
s 2.5

Numeri di articolo

Numero articolo 56949.050.016
EAN 8715492872357
UBB 953351952932
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.