text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Steel Plain 012.9 (5/16)3/8X1.1/2

Specifiche

Lunghezza 1.1/2 Inch
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.

Dimensioni

A (max.) 0.562
D 0.375
D1 0.3125
E 0.5
H (max.) 0.25
J 0.1875
Threads per inch 18
D (min.) 0.371
D (max.) 0.373

Standard

BS 2470
ASME B18.3

Numeri di articolo

Numero articolo 07116.079.038
EAN 8715492066640
UBB 953351304985
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.