Viti a spalla
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
Viti
Viti a spalla
07117
07117.100.025
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
Hexagon socket head shoulder screw tolerance h8 ISO ≈7379 Steel Plain 012.9 (M10)12X25
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
012.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 25
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M10
Lunghezza
25 mm
Class
012.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b
16
d-D
M10
dk (max.)
18.27
ds
12
ds (nom.)
12
k (max.)
9
L (mm)
25
P
1.5
s
6
Tolerance h8 (max.)
12
Tolerance h8 (min.)
11.973
Scarica PDF
Stampa
Standard
ISO
≈7379
BS
≈4168-7
ASME
≈B18.3.3M
Numeri di articolo
Numero articolo
07117.100.025
EAN
8715492067142
UBB
953351821681
UNSPSC
31161605
Scarica informazioni aggiuntive