text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance h8 ISO ≈7379 Steel Plain 012.9 (M6)8X25


Numero articolo
Diametro
Lunghezza
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Confezionato per 50
Solo full box

Specifiche

Diametro M6
Lunghezza 25 mm
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b 11
d-D M6
dk (max.) 13.27
ds 8
ds (nom.) 8
k (max.) 5.5
L (mm) 25
P 1
s 4
Tolerance h8 (max.) 8
Tolerance h8 (min.) 7.978

Standard

ASME ≈B18.3.3M
BS ≈4168-7
ISO ≈7379

Numeri di articolo

Numero articolo 07117.060.025
EAN 8715492067005
UBB 953351820360
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.