Viti a spalla
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
Viti
Viti a spalla
07111
07111.160.045
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
Hexagon socket head shoulder screw tolerance f9 ISO ≈7379 Steel Plain 012.9 (M16)20X45
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
012.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 10
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M16
Lunghezza
45 mm
Class
012.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b
22
d-D
M16
dk (max.)
30.33
ds
20
ds (nom.)
20
k (max.)
14
L (mm)
45
P
2
s
10
Tolerance f9 (max.)
19.98
Tolerance f9 (min.)
19.928
Scarica PDF
Stampa
Standard
ASME
≈B18.3.3M
ISO
≈7379
BS
≈4168-7
Numeri di articolo
Numero articolo
07111.160.045
EAN
8715492066329
UBB
953351748272
UNSPSC
31161605
Scarica informazioni aggiuntive