text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw tolerance f9 ISO ≈7379 Steel Plain 012.9 (M10)12X45


Numero articolo
Diametro
Lunghezza
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Confezionato per 25
Solo full box

Specifiche

Diametro M10
Lunghezza 45 mm
Class 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b 16
d-D M10
dk (max.) 18.27
ds 12
ds (nom.) 12
k (max.) 9
L (mm) 45
P 1.5
s 6
Tolerance f9 (max.) 11.984
Tolerance f9 (min.) 11.941

Standard

BS ≈4168-7
ASME ≈B18.3.3M
ISO ≈7379

Numeri di articolo

Numero articolo 07111.100.045
EAN 8715492066060
UBB 953351194261
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.