text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Steel Zinc plated 08.8 M6X35


Numero articolo
Diametro
Lunghezza
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Confezionato per 200
Solo full box

Specifiche

Diametro M6
Lunghezza 35 mm
Class 08.8
Driving features Hexagon socket
Head shape Low cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b (min.) 18
d-D M6
dk 10
Full thread if L ≤ 25
k 4
L (mm) 35
P 1
s 4

Standard

DIN 7984

Numeri di articolo

Numero articolo 07090.060.035
EAN 8715492063083
UBB 953351743711
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.