Viti cilindriche a testa cilindrica
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
07090
07090.160.025
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
Hexagon socket head cap screw with low head DIN 7984 Steel Zinc plated 08.8 M16X25
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
08.8
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 50
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M16
Lunghezza
25 mm
Class
08.8
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
38
d-D
M16
dk
24
Full thread if L ≤
55
k
9
L (mm)
25
P
2
s
12
Scarica PDF
Stampa
Standard
DIN
7984
Numeri di articolo
Numero articolo
07090.160.025
EAN
8715492063465
UBB
953351823901
UNSPSC
31161605