Viti cilindriche a testa cilindrica
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
07105
07105.100.025
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
Hexagon socket head cap screw with low head DIN 7984 Steel Plain 010.9 M10X25
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
010.9
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 200
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M10
Lunghezza
25 mm
Class
010.9
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
26
d-D
M10
dk
16
Full thread if L ≤
35
k
6
L (mm)
25
P
1.5
s
7
Scarica PDF
Stampa
Standard
DIN
7984
Numeri di articolo
Numero articolo
07105.100.025
EAN
8715492064226
UBB
953351830757
UNSPSC
31161605
Scarica modello CAD