FOCAL MEDITECH B.V.
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
55040
55040.080.065
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
Hexagon socket head cap screw with low head DIN 7984 Stainless steel A4 M8X65
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M8
Lunghezza
65 mm
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
22
d-D
M8
dk
13
Full thread if L ≤
30
k
5
L (mm)
65
P
1.25
s
5
Scarica PDF
Stampa
Standard
DIN
7984
Numeri di articolo
Numero articolo
55040.080.065
EAN
8715494619554
UBB
500633367676
UNSPSC
31161605
Scarica modello CAD