FOCAL MEDITECH B.V.
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
51040
51040.200.050
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
Hexagon socket head cap screw with low head DIN 7984 Stainless steel A2 M20X50
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M20
Lunghezza
50 mm
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
46
d-D
M20
dk
30
Full thread if L ≤
60
k
11
L (mm)
50
P
2.5
s
14
Scarica PDF
Stampa
Standard
DIN
7984
Numeri di articolo
Numero articolo
51040.200.050
EAN
8715494139489
UBB
500571314060
UNSPSC
31161605