text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Stainless steel A2 M16X80


Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Confezionato per 25
Solo full box

Specifiche

Diametro M16
Lunghezza 80 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b (min.) 38
d-D M16
dk 24
Full thread if L ≤ 55
k 9
L (mm) 80
P 2
s 12

Standard

DIN 7984

Numeri di articolo

Numero articolo 51040.160.080
EAN 8715492260727
UBB 952351682341
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.