text.skipToContent text.skipToNavigation

Hexagon socket head cap screw with low head DIN 7984 Stainless steel A2 M10X20


Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Confezionato per 100
Solo full box

Specifiche

Diametro M10
Lunghezza 20 mm
Driving features Hexagon socket
Head shape Low cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

b (min.) 26
d-D M10
dk 16
Full thread if L ≤ 35
k 6
L (mm) 20
P 1.5
s 7

Standard

DIN 7984

Numeri di articolo

Numero articolo 51040.100.020
EAN 8715492260468
UBB 952351680444
UNSPSC 31161605

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.