Viti cilindriche a testa cilindrica
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
07030
07030.240.060
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
Hexagon socket head cap screw with low head and pilot recess DIN 6912 Steel Plain 08.8 M24X60
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
08.8
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 10
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M24
Lunghezza
60 mm
Class
08.8
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.): 125mm
L≤200mm
60
b (min.): L
200mm
73
b (min.): L≤125mm
54
d-D
M24
dh
12
dk
36
Full thread if L ≤
80
k
14
L (mm)
60
P
3
s
19
Scarica PDF
Stampa
Standard
DIN
6912
Numeri di articolo
Numero articolo
07030.240.060
EAN
8715492054012
UBB
954351345499
UNSPSC
31161605