BRAMMER
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
55042
55042.050.018
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
Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A4 M5X18
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M5
Lunghezza
18 mm
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.): L≤125mm
16
d-D
M5
dh
2.5
dk
8.5
Full thread if L ≤
20
k
3.5
L (mm)
18
P
0.8
s
4
Scarica PDF
Stampa
Standard
DIN
6912
Numeri di articolo
Numero articolo
55042.050.018
EAN
8715494619998
UBB
500633372031
UNSPSC
31161605