BRAMMER
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
51042
51042.120.075
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
Hexagon socket head cap screw with low head and pilot recess DIN 6912 Stainless steel A2 M12X75
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M12
Lunghezza
75 mm
Driving features
Hexagon socket
Head shape
Low cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.): 125mm
L≤200mm
36
b (min.): L≤125mm
30
d-D
M12
dh
6
dk
18
Full thread if L ≤
45
k
7.5
L (mm)
75
P
1.75
s
10
Scarica PDF
Stampa
Standard
DIN
6912
Numeri di articolo
Numero articolo
51042.120.075
EAN
8715494609760
UBB
500633155972
UNSPSC
31161605