Suruburi SUA
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
Chiavi e viti di arresto
Viti cilindriche a testa cilindrica
07250
07250.079.022
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
Hexagon socket head cap screw UNF 1936 series ASME B18.3 Alloy steel ASTM A574 Mechanical zinc plated 5/16-24X7/8 ft
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Alloy steel
Material technical
ASTM A574
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 100
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
5/16 Inch
Lunghezza
7/8 Inch
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Alloy steel
Material technical
ASTM A574
Thread direction
Right
Surface treatment
Mechanical zinc plated
Thread
Unified National Fine
Info
Marking in accordance with ASTM A574 with manufacturer's identification mark only.
Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensioni
A
0.4375
H
0.3125
J
0.21875
LT (min.)
1.12
Threads per inch
24
Scarica PDF
Stampa
Standard
ASME
B18.3
Numeri di articolo
Numero articolo
07250.079.022
EAN
8715492081131
UBB
951351574102
UNSPSC
31161605
Per questo prodotto non sono disponibili documenti da scaricare